Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # KZX10
Zoro # G7677890
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Microglass
- Microns 10
- Pall Interchange HC9701FKS9H
- For Use With Hydraulic Fluid
- Parker Interchange 932676Q
Product Information
- Brand Schroeder
- MFR # KZX10
- Zoro # G7677890
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Filter Media | Microglass |
Item | Hydraulic Filter Element |
Microns | 10 |
Pall Interchange | HC9701FKS9H |
For Use With | Hydraulic Fluid |
Parker Interchange | 932676Q |
Collapse Rating | 3000 psid |
Filters | Contaminants |
Hydac Interchange | 5.03.09D10BH |
Seal | Nitrile |
Schroeder Interchange | KZX10 |
Max. Pressure | 3,000 psi |
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Barb Male, 1/4" Hose 1/4" Tube (500080)
- CTA MANUFACTURING Wrench Oil Filter Cap, 76mm x 14 (2481)
- CISCO INDEPENDENT Dallas Cowboys Auto Emblem - Silver (8162010922)
- JOHNSON PUMP Bilge Alert High Water Alarm - 12V Ultima (72303-001)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF937MDH18Z3B)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-0240D-Z3B)
- SCHROEDER Filter Element, Cellulose, 25 Microns (KK25)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-8Z25B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9801-8Z3B)
- MAIN FILTER HYDAC/HYCON 2059434 Replacement/Interchange Spin-On Filter (MF0058060)
- Schroeder Automotive Hydraulic Filters