Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # KZ10
Zoro # G7677839
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collapse Rating 150 psid
- Seal Nitrile
- Filter Media Microglass
- Hydac Interchange 5.03.09D10BN
- Parker Interchange 932670Q
Product Information
- Brand Schroeder
- MFR # KZ10
- Zoro # G7677839
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Collapse Rating | 150 psid |
Seal | Nitrile |
Filter Media | Microglass |
Hydac Interchange | 5.03.09D10BN |
Parker Interchange | 932670Q |
For Use With | Hydraulic Fluid |
Item | Hydraulic Filter Element |
Microns | 10 |
Filters | Contaminants |
Pall Interchange | HC9700FKS9H |
Filter Media - Filters | Fiberglass |
Primary Filter Removes | Contaminants |
Schroeder Interchange | KZ10 |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Low Profile Courtesy Light, White Clear (M09410WCL)
- SEACHOICE AGC Fuse Value Pack, 60/pk (11363)
- WESTWARD Spillproof Funnel, Capacity 1.7 qt. (5NUE8)
- MAHLE Fuel Filter Oem, Kl196 (KL196)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- SCHROEDER Filter Element, Cellulose, 10 Microns (K10)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZ10)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330D-Z10B)
- SCHROEDER Filter Element, Microglass, 3 Microns (KKZ3)
- SCHROEDER Filter Element, Cellulose, 10 Microns (KK10)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5 In (PT9414-MPG)
- Schroeder Automotive Hydraulic Filters