Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Cellulose, 25 Microns
Mfr # KK25
Zoro # G7678469
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filters Contaminants
- Parker Interchange 925793
- For Use With Hydraulic Fluid
- Pall Interchange HC9700FKT18H
- Hydac Interchange 5.03.18D25P
Product Information
- Brand Schroeder
- MFR # KK25
- Zoro # G7678469
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Filters | Contaminants |
Parker Interchange | 925793 |
For Use With | Hydraulic Fluid |
Item | Hydraulic Filter Element |
Pall Interchange | HC9700FKT18H |
Hydac Interchange | 5.03.18D25P |
Filter Media | Cellulose |
Seal | Nitrile |
Collapse Rating | 150 psid |
Microns | 25 |
Max. Pressure | 150 psi |
Filter Media - Filters | Paper |
Micron Rating | 25 |
Schroeder Interchange | KK25 |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 5Pk730 (5PK730)
- FIRESTONE AIRRIDE DOUBLE CONVULATED AIR SPRING HEAVY EQUIPMENT (W01-358-7143)
- WESTWARD Battery Cable, 8 ga, 100ft., Red (19YD68)
- KFI KFI Textron Prowler Pro Rear DT Bumper (101675)
- SCHROEDER Filter Element, Cellulose, 10 Microns (K10)
- SCHROEDER Filter Element, Microglass, 25 Microns (KZ25)
- SCHROEDER Spin-On Filter, Microglass, 3 Microns (SBF-7400-4Z3B)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (M10)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9801-8Z3B)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-8300-16Z5V)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT8848MPG)
- Schroeder Automotive Hydraulic Filters