Shop All Folding & Pocket Knives
Schrade Uncle Henry
Schrade Uncle Henry LB7 5 in. Bear Paw Lockback with Leather Sheath
Mfr # LB7
Zoro # G003712471
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schrade Uncle Henry
- MFR # LB7
- Zoro # G003712471
- UPC # 44356014038
- Country of Origin China
- Category Folding & Pocket Knives
Description
Taylor Brands manufactures Schrade Cutlery such as Old Timer, Uncle Henry, Schrade Tuff, and X-timer. Founded by Stewart Taylor in 1975, Taylor Brands has been manufacturing, designing and distributing high-quality stainless steel knives and accessories since its inception.
Blade Detail: Clip Point.
Blade Material: Stainless Steel.
Carry System: Leather Sheath.
Handle Material: Rosewood.
Lock Style: Lock Back .
Dimension: 8.7"(22.1cm) L x 5.0"(12.4cm) H x 3.7"(9.4cm) W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- KLEIN TOOLS 11/32-Inch Insulated Driver, 6-Inch Hollow Shaft (646-11/32-INS)
- SIGMA IMPEX Sigma Impex KN-1115 Vietnam war memorial Dagger (KN-1115)
- AMES The Ames 260467 16 in. Ditch Bank Blade (260467)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- SURTEK Folding Knife with Plastic Body, 1 Blade (120550)
- CASE CUTLERY Knife, Amber Bone Cv Medium Stockman (00079)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- KERSHAW KNIFE PAYOUT (KER2075)
- Schrade Uncle Henry Knives, Cutters & Snips