Shop All Folding & Pocket Knives
Schrade
Folding Knife, 3 Blades, 2-7/16 In, Brown
Mfr # 34OTCP
Zoro # G4583774
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Old Timer(R) Middleman
- Number of Blades 3
- Blade Edge Fine
- Blade Type Large Clip Point, Sheepsfoot, Pen, Satin
- Blade Length 2-7/16"
Product Information
- Brand Schrade
- MFR # 34OTCP
- Zoro # G4583774
- UPC # 044356001366
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2-7/16" |
Length Open | 5-3/4" |
Closed Length | 3-5/16" |
Details
Item | Folding Knife |
Type | Old Timer(R) Middleman |
Number of Blades | 3 |
Blade Edge | Fine |
Blade Type | Large Clip Point, Sheepsfoot, Pen, Satin |
Blade Material | 7Cr17 High Carbon Stainless Steel |
Locking Blade | No Locking Blade |
Handle Color | Brown |
Handle Material | Delrin |
Features | Nickel Silver Bolsters |
One-Hand Operation | No |
Application | Pocket Knife |
Belt Clip | No |
Sheath | No |
Description
Folding Knife, Blade Length 2-7/16 In., Closed Length 3-5/16 In., Features Nickel Silver Bolsters, Handle Color Brown, Handle Material Delrin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1390)
- MILBAR Safety Wire Twister, 10-1/2In, Manual (1W)
- HHIP 15.50mm 1/2" Silver & Demming Drill (5000-0155)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23021)
- SCHRADE Folding Knife, 3 Blades, 2 In, Brown (108OTCP)
- SHEFFIELD Knife Utility Lockback Wd Hdl (12115)
- VICTORINOX SWISS ARMY Victorinox-Swiss Army 760876 Explorer Pocket Knife (760876)
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- MORA Mora M-12249 Morakniv Craftline Robust Trade Knife (M-12249)
- SCHRADE IMPERIAL Schrade Imperial 278 3.75 in. Barlow 2 Blade Knife (278)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- Schrade Folding & Pocket Knives