Shop All Toys & Games
School Zone Publishing
Math War Multiplication Game Cards, PK6
Mfr # 05032
Zoro # G4850154
product price: $21.49
/pk 6, $3.58/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 complete and identical card games
- Color Multi
- Material Cardstock
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
Product Information
- Brand School Zone Publishing
- MFR # 05032
- Zoro # G4850154
- UPC # 194629091324
- Country of Origin United States
- Category Toys & Games
Details
Includes | 6 complete and identical card games |
Color | Multi |
Material | Cardstock |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Description
Does your child need help with multiplication but dread learning it? Then turn it into a game! The multiplication edition of our Math War Game Cards is a fun and competitive way to help third, fourth and fifth graders practice their basic multiplication facts. Your child and a friend can play together, each flipping over cards and solving them. The player with the highest card value wins both cards. After a few rounds of this game, your child will be ready for those flash cards and timed tests at school! Includes 54 Game Cards, 1 Answer Card, and 1 Parent Card with rules and game ideas. Cards measure 3.375" x 6.375". For ages 8 and up. Sold as 6 game sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 6-1/4 x 2'' White Deluxe Literature Mailers, 50PK (MFL962)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 25", Kraft, 10/Bundle (10Y705)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX421013RED)
- BIC Correction Tape, White, PK4 (BICWOTAPP418)
- SCHOOL ZONE PUBLISHING Go Fish Game Cards, PK6 (05014)
- CALIFONE Califone International Caf2924Avp Monaural Headphone 5 Coiled Cord-50-12000 Hz (CAF2924AVP)
- TOY TIME Toy Time Zig Zag Car - Ride-On Scooter in Yellow (275272CMM)
- SMARTGAMES Jack + the Beanstalk Puzzle Game (026US)
- MELISSA & DOUG Beginner Pattern Blocks (528)
- LEARNING RESOURCES Beads and Pattern Cards Activity Set (0139)
- WOODLAND SCENICS Woodland Scenics WOO4510 Deep Pour Water - Clear (WOO4510)
- School Zone Publishing Toys & Games