Shop All Mail Sorters
School Smart
School Smart 2013923 6 x 9 in. Report Card Envelope; Kraft - 28 lbs - Pack of 500
Mfr # 2013923
Zoro # G804044177
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand School Smart
- MFR # 2013923
- Zoro # G804044177
- UPC # 885634324216
- Country of Origin United States
- Category Mail Sorters
Description
School Smart thumb-cut style envelope is made from durable 28 lb Brown Kraft paper.
Features- Report Card Envelope
- Open ended style ensures documents slide out easily
- Kraft paper construction for extra durability
- Thumb-cut opening makes documents easy to grab
- Pack of 500
- 500 Envelopes
- Color: Kraft
- Size: 6" x 9"
- Capacity: 28 lbs
- Country of Origin: United States
- Certifications: SFI
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Paper Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 3.33x4, White, PK600 (05164)
- SEALER SALES KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-200CS-110V)
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33041)
- SAFCO Mail Station Riser (7752GR)
- PACON Classroom Keepers® 12 x 18 Construction Paper Storage, 10-Slot, White (P001316)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA4)
- PENDAFLEX Sorter, Projct, 10Divdrs, Mlti (50995)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x25-1/4", 32 Compartment, Gray (SAF9494GR)
- SAFCO Wood Mail Sorter with Adjustable Dividers, Stackable, 36 Compartments, Black (7766BL)
- ADIROFFICE 15-Compartment Cardboard Literature File Organizer, White, PK2 (ADI501-15-WHI-2pk)
- School Smart Mail Sorters