Shop All Mailer Envelopes
School Smart
School Smart 2013914 6 x 9 in. No Clasp Catalog Envelopes; Kraft - Pack of 500
Mfr # 2013914
Zoro # G704014560
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand School Smart
- MFR # 2013914
- Zoro # G704014560
- UPC # 885634324117
- Country of Origin United States
- Category Mailer Envelopes
Description
These strong, sturdy, 28 lb brown kraft envelopes are the ideal choice for catalogs, brochures, and heavyweight mailing. Reinforced seams resist wear and tear; flaps have a full remoistening seal. Each envelope measures 6 x 9 inches.
Budget-friendly pack of 500 yellow catalog envelopes provides value for both personal and professional mailing needs at home, school, or office.
Features- No Clasp Catalog Envelopes
- Durable kraft envelopes are rip-resistant for storing or shipping heavier catalogs, magazines, and other documents without damage
- Gummy seal flap on each business envelope provides quick seal and easier packaging than traditional clasp envelopes
- Seal is made to be resealed multiple times if you need to add or take out documents from mailing envelope at any time
- Pack of 500
- 500 Kraft Envelopes
- Color: Kraft
- Size: 6" x 9"
- Country of Origin: United States
- Certifications: SFI
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Paper Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", White, 1000/Case (G11031G)
- VESTIL Semi-Automatic Probe Strapping Machine (DBA-130)
- INNOVERA Desktop Calculator 15923, 12-Digit, LCD (IVR15923)
- TAPECASE Blank Inventory Control Label Green, Pk1000 (16U820)
- SCHOOL SMART ENVELOPE CATALOG 9X12 IN NATURAL KRAFT BX OF 100 PK (1369012)
- SCHOOL SMART ENVELOPE KRAFT CLASP 6.5X9.5 BOX OF 100 PK (85040)
- UNIVERSAL Envelope, 3-5/8 x 8-5/8, Dble Window, PK500 (UNV36300)
- GLOBAL INDUSTRIAL #5 Self Seal Bubble Mailers, 10-1/2W x 16L, Gold, 100PK (412533)
- BSC PREFERRED 7-1/4 x 12'' Bubble Lined Poly Mailers, 25PK (B83225PK)
- PARTNERS BRAND Jumbo Mailers, 28" x 22" x 6", Kraft, 20/Bundle (M28226)
- BOX PACKAGING Full Face Envelopes, "Custom Papers Enclosed" Print, 10"L x 5-1/2"W, Red, 1000/Pack (PL447)
- School Smart Mail Supplies