Shop All Mail Sorters
School Smart
School Smart 2013902 12 x 15.5 in. Kraft Envelope with Clasp; Kraft Brown - Pack of 100
Mfr # 2013902
Zoro # G504044002
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand School Smart
- MFR # 2013902
- Zoro # G504044002
- UPC # 885634324063
- Country of Origin United States
- Category Mail Sorters
Description
School Smart large mailing envelopes are made of durable 28 lb brown kraft stock. Ideal for catalogs, brochures, and heavyweight mailing. Wide seams provide security. Envelopes include reinforced patch for metal clasp.
Features- Kraft Envelope with Clasp
- Ideal for storing or sending important paper work
- A great organizational method for school, home or work setting
- A must have for school administrators, lawyers and HR representatives
- Pack of 100
- Pack of 100 Envelopes
- Color: Kraft Brown
- Size: 12" x 15.5"
- Country of Origin: United States
- Certifications: SFI
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Paper Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- UNIVERSITY GAMES Circa Shut The Box (UNV53501RC)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-TN221BK)
- BAZIC PRODUCTS Bazic Products 825 Kappa Jumbo Large Print Word Finds Puzzle Book - 48 Case (825)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x24, 36 Compartment, Gray (SAF9424GR)
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- LOCKWOOD MANUFACTURING 3-Column Mail Tray Caddie, Holds 30 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12-3W)
- THE WORKSTATION Products Photo-Document Mailer- 26 Pt.- 9-.75in.x12-.50in.- White (TH1189845)
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0017.056)
- THE WORKSTATION Products Gummed Clasp Envelope- 28Lb- 6-.50in.x9-.50in.- Kraft (TH1189821)
- School Smart Mail Sorters