Shop All Bulletin Board & Classroom Decorations
Scholastic Teaching Resources
Scholastic Class Jobs Pocket Chart with Cards
Mfr # 9780545114806
Zoro # G5627868
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material nylon, vinyl, paper, steel
- Recommended Age 5-10 Years
- Color Multi
- Recommended Grade K-5
Product Information
- Brand Scholastic Teaching Resources
- MFR # 9780545114806
- Zoro # G5627868
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | nylon, vinyl, paper, steel |
Recommended Age | 5-10 Years |
Color | Multi |
Recommended Grade | K-5 |
Description
Full-color photo cards include 10 job cards, 2 blank cards, and 2 title cards (1 blank). Also includes a 2-page activity guide.
Includes:
durable nylon pocket chart (26.5" x 27.5") with 13 see-through pockets
10 job cards
2 blank job cards
2 title cards (one blank)
activity guide
Includes:
durable nylon pocket chart (26.5" x 27.5") with 13 see-through pockets
10 job cards
2 blank job cards
2 title cards (one blank)
activity guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Generac Power Systems 259626 100 ft. Blue Trimmer Cord (259626)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20701)
- READY AMERICA Ready America Grab 'N Go 3 Day Deluxe Emergency Kit, , 2 Person Backpack (70285)
- HOLIDAY TRIMS Red Velvet Bow 2Lp 6Pk (7920)
- SCHOLASTIC TEACHING RESOURCES Kindness And Gratitude Jar Bulletin Board Set (862625)
- SCHOLASTIC TEACHING RESOURCES Kindness Is a Gift Bulletin Board (834482)
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Schedule Pocket Chart, 17 Pieces (511498)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- SCHOLASTIC TEACHING RESOURCES Anchor Chart Set - Text Structures Bulletin Board Set (SC834493)
- SCHOLASTIC TEACHING RESOURCES Scholastic Standard Pocket Chart (9780545115001)
- TREND ENTERPRISES United States Map Learning Chart, 17" x 22" (T38097)
- Scholastic Teaching Resources Bulletin Board & Classroom Decorations