Shop All Books
Scholastic Teaching Resources
Little Leveled Readers Book: Level C Box Set, 15 Titles, PK5
Mfr # 545067723
Zoro # G5634177
product price: $32.49
/pk 5, $6.50/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade K-2
- Color Multi
- Recommended Age 4+ Years
- Material Paper
Product Information
- Brand Scholastic Teaching Resources
- MFR # 545067723
- Zoro # G5634177
- UPC # 9780545067720
- Country of Origin China
- Category Books
Details
Recommended Grade | K-2 |
Color | Multi |
Recommended Age | 4+ Years |
Material | Paper |
Description
A step-by-step, book-by-book program that guides children through the early stages of reading. Each book, carefully evaluated by a reading specialist to correlate with the Guided Reading Levels, is leveled to address the early stages of a child's reading development. Inside each box set you'll find 75 storybooks (5 copies of 15 titles) on topics children love, which makes them perfect for group learning. Each set also includes a mini-teaching guide. Includes 75, 8-page books (5 copies of 15 titles), 4-page mini teaching guide, storage box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, PK36 PK (2095449)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- ZORO SELECT Steel Strapping Tensioner, Feed Wheel (9ADJ8)
- TOPS Time Card, Weekly, 3.5x9, PK500 (1259)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- SCHOLASTIC TEACHING RESOURCES Read, Sort + Write - Phonics (SC860648)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Alphabet, Grades PreK-1 (SC823958)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Sight Words, Grades K-2 (SC823966)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A, PK25 (9780545231497)
- KAGAN Book: 59 Kagan Structures (BKS)
- Scholastic Teaching Resources Books