Shop All Bulletin Board & Classroom Decorations
Scholastic Teaching Resources
Anchor Chart Set - Text Structures Bulletin Board Set
Mfr # SC834493
Zoro # G7544600
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 5 pieces: 5 text structures anchor charts (17” x 22”), graphic organizer and activities for each chart
- Recommended Grade Grade 3-5
- Material Paper
- Color Multi
- Recommended Age 8-10 Years
Product Information
- Brand Scholastic Teaching Resources
- MFR # SC834493
- Zoro # G7544600
- UPC # 78073344932
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 5 pieces: 5 text structures anchor charts (17” x 22”), graphic organizer and activities for each chart |
Recommended Grade | Grade 3-5 |
Material | Paper |
Color | Multi |
Recommended Age | 8-10 Years |
Description
Help students learn text structures with these charmingly illustrated anchor charts. Set includes the five major text structures: Description, Cause & Effect, Compare & Contrast, Problem & Solution, and Sequence. Features a reproducible version on the reverse that students can reference throughout the year.
Each set includes 5 pieces:
• 5 Text structures anchor charts (17" x 22")
• Topics: Description, Cause & Effect, Compare & Contrast, Problem & Solution, and Sequence
• Graphic organizer and activities for each chart
Each set includes 5 pieces:
• 5 Text structures anchor charts (17" x 22")
• Topics: Description, Cause & Effect, Compare & Contrast, Problem & Solution, and Sequence
• Graphic organizer and activities for each chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Copyholder, Desk Top, Black (21106)
- C-LINE PRODUCTS Poly Binder Pockets, Clear (C-33462)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 5 Colored Draw (762527)
- TAPE LOGIC Tape Logic® Labels, "Fragile - This Side Up - HWC", 2" x 3", Red/White, 500/Roll (DL2156)
- SCHOLASTIC TEACHING RESOURCES Notable African Americans Bulletin Board Set (TF8026)
- SCHOLASTIC TEACHING RESOURCES Tape It Up Class Jobs Bulletin Board (812782)
- SCHOLASTIC TEACHING RESOURCES Scholastic Standard Pocket Chart (9780545115001)
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Schedule Pocket Chart, 17 Pieces (511498)
- SCHOLASTIC TEACHING RESOURCES Conversation Starters - Bulletin Board Set (SC823624)
- SCHOLASTIC TEACHING RESOURCES Kindness And Gratitude Jar Bulletin Board Set (862625)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- Scholastic Teaching Resources Bulletin Board & Classroom Decorations