Shop All Bulletin Board & Classroom Decorations
Scholastic
More Sight Words Bulletin Board Set
Mfr # 9781338347555
Zoro # G401243379
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-2
- Includes 121 pieces: banner (22.8” x 5.6”), 100 sight word cards from the Fry list (3” high), 20 fill-in cards, Teaching guide
- Recommended Age 4-7 years
- Color Multi
- Material paper
Product Information
- Brand Scholastic
- MFR # 9781338347555
- Zoro # G401243379
- UPC # 78073347551
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-2 |
Includes | 121 pieces: banner (22.8” x 5.6”), 100 sight word cards from the Fry list (3” high), 20 fill-in cards, Teaching guide |
Recommended Age | 4-7 years |
Color | Multi |
Material | paper |
Description
Reinforce sight word learning with this colorful word wall set. Features the second 100 words from the Fry list. Includes 20 write-on/wipe-off cards to customize. Pair with the Sight Words bulletin board for a complete set.
Each set includes 121 pieces:
• Sight Words banner (22.8" x 5.6")
• 100 sight word cards from the Fry list (3" high)
• 20 fill-in cards
• Teaching guide
Each set includes 121 pieces:
• Sight Words banner (22.8" x 5.6")
• 100 sight word cards from the Fry list (3" high)
• 20 fill-in cards
• Teaching guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- FILOFAX Notebook Refill, Ruled (B152008U)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- TYDENBROOKS Adjustable Pull Tight Seal, 12 Inch, HDPE, PK50 (1042885)
- SCHOLASTIC Inspirational African American Quotes Bulletin Board (9781338108620)
- SCHOLASTIC Graphic Organizer Poster, All-About-Me Robot, Grades K-2, Set of 30 (9780545014625)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- SCHOLASTIC All-In-One Schoolhouse Calendar Bulletin Board Set (9780439394055)
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- HYGLOSS PRODUCTS Happy Suns Die Cut Border, 36 Feet/Pack, PK6 (33639)
- Scholastic Bulletin Board & Classroom Decorations