Shop All Toys & Games
Scholastic
First Learning Puzzles - Numbers
Mfr # 9781338630510
Zoro # G4109740
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (25) 2-piece puzzles, 2 page teacher's guide
- Recommended Age 4-5 Years
- Recommended Grade Grade PK-K
- Color Multi
- Material Paperboard
Product Information
- Brand Scholastic
- MFR # 9781338630510
- Zoro # G4109740
- UPC # 78073630516
- Country of Origin China
- Category Toys & Games
Details
Includes | (25) 2-piece puzzles, 2 page teacher's guide |
Recommended Age | 4-5 Years |
Recommended Grade | Grade PK-K |
Color | Multi |
Material | Paperboard |
Description
Have fun learning numbers! This colorful set includes an activity guide and 25 self-checking, 3-piece puzzles designed to be used in two ways-as 2-piece puzzles and as 3-piece puzzles as children progress. Two sets in one! The puzzles and activities are designed to help children name and read whole numbers 1 to 25 and count up to 25. Includes (25) 3-piece puzzles (measures 9" x 3") and 2 page teacher's guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 30", Kraft, 25/Bundle (22XK45)
- NATIONAL Wirebound Notebook (31186)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- SCHOLASTIC Bilingual Bingo Game (9780439700672)
- SCHOLASTIC First Learning Puzzles - Alphabet (9781338630503)
- LEARNING RESOURCES Mini Motors® Counters Set, 72 Pieces (0190)
- EDUCATIONAL INSIGHTS GeoSafari® Jr. My First Microscope (5112)
- THE PUPPET CO Story Telling Puppet, Superhero (Pink) (PC001902)
- OPTIMUM Lamborghini Gallardo LP560-4 Bright Green 1-24 Scale Diecast Model Car (724253)
- LEARNING RESOURCES Cross-Section Plant Cell Model (1901)
- Scholastic Toys & Games