Shop All Books
Scholastic
Cultivating Genius, Teacher Resource Book
Mfr # 9781338594898
Zoro # G1423802
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K-8
- Includes 1 book
- Recommended Age 5-14 Years
- Material Paper
Product Information
- Brand Scholastic
- MFR # 9781338594898
- Zoro # G1423802
- Country of Origin United States
- Category Books
Details
Color | Multi |
Recommended Grade | Grade K-8 |
Includes | 1 book |
Recommended Age | 5-14 Years |
Material | Paper |
Description
In Cultivating Genius, Dr. Gholdy Muhammad presents a four-layered equity framework-one that is grounded in history and restores excellence in literacy education. Muhammad's Historically Responsive Literacy Framework is essential for all students, especially youth of color, who traditionally have been marginalized in learning standards, school policies, and classroom practices. The framework promotes four learning goals-or pursuits:
• Identity development; defining self; making sense of one's values and beliefs
• Skill development; developing proficiencies through reading and writing meaningful content
• Intellectual development; gaining knowledge and becoming smarter
• Criticality; developing the ability to read texts to understand power, authority, and oppression
When these four learning pursuits are taught together-through the Historically Responsive Literacy Framework- all students receive profound opportunities for personal, intellectual, and academic success. Muhammad provides probing, self-reflective questions for both teachers and students as well as bibliographies of culturally responsive text and sample lesson plans across grades and content areas.
• Identity development; defining self; making sense of one's values and beliefs
• Skill development; developing proficiencies through reading and writing meaningful content
• Intellectual development; gaining knowledge and becoming smarter
• Criticality; developing the ability to read texts to understand power, authority, and oppression
When these four learning pursuits are taught together-through the Historically Responsive Literacy Framework- all students receive profound opportunities for personal, intellectual, and academic success. Muhammad provides probing, self-reflective questions for both teachers and students as well as bibliographies of culturally responsive text and sample lesson plans across grades and content areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P045)
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 4 mil, PK72 (RG300.39G)
- GPS SHRINK FILM Heat Activated Shrink Film 18" x 4375 ft., Polyolefin (IK6F1800)
- SCHOLASTIC Little Skill Seekers - Early Math (9781338306361)
- SCHOLASTIC English-Spanish First Little Readers - Reading Level C (Classroom Set) (9781338668056)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level B (9781338662085)
- SCHOLASTIC 240 Vocabulary Words Kids Need to Know Book, Grade 5 (9780545468657)
- SCHOLASTIC Early Learning - Ready to Read (9781338323177)
- SCHOLASTIC Folk + Fairy Tale Easy Readers Classroom Set (9780439773911)
- COOLCOLLECTIBLES KJV Large Print Personal Size Reference Bible; Pink Leather Touch Indexed (CO1512417)
- Scholastic Books