Shop All Pens
Schneider Pen
Slider Xite Environmental Retractable Ballpoint Pen, Red, 10PK
Mfr # 133201
Zoro # G104246387
product price: $34.79
/pk 10, $3.48/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 10 Retractable Ballpoint Pens
- Barrel Material 90% bio-based plastics, ink
Product Information
- Brand Schneider Pen
- MFR # 133201
- Zoro # G104246387
- Country of Origin Germany
- Category Pens
Details
Color | Black |
Includes | 10 Retractable Ballpoint Pens |
Barrel Material | 90% bio-based plastics, ink |
Description
Ballpoint pen with pen body made of 90% biobased plastics. Viscoglide technology for extraordinarily smooth and gliding writing. Slider Xite is equipped with a replaceable metal refill Slider 710 XB with wear-resistant stainless steel tip. This guarantees that the large ink supply can be fully used and does not smear. Ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Waterproof according to ink standard ISO 12757-2. The ink color is recognizable at the push button. The slightly concave-shaped barrel promotes tireless and relaxed writing. It has a sturdy metal clip and, thanks to the clever Plug+Play system, can use a variety of refill formats. The Slider Xite is produced CO2 neutral. Each pack includes 10 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Desktop Organizer, Black/Clear (UNV08126)
- QUALARC Column Mount Mailbox w/"Decorative Oak Tree Logo", Black (MAN-1404-BL)
- PENTEL Presto Multipurpose Correction Pen, 12 ml, White (ZL31W)
- ZORO SELECT Fastener Tech Sheet, Tapping Drill Sizes (5DFF5)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK (190008)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- ZEBRA PEN Zebra Refill for G-301 Gel Retractable Pen - Black Ink - 2 Pack (88112)
- Schneider Pen Pens