Shop All Pens
Schneider Pen
Slider Edge XB Ballpoint Pen, Viscoglide Ink, 1.4 mm, Red, 10PK
Mfr # 152201
Zoro # G504246413
product price: $18.35
/pk 10, $1.84/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 10 Pens
- Barrel Material polypropylene plastic
Product Information
- Brand Schneider Pen
- MFR # 152201
- Zoro # G504246413
- UPC # 194629114450
- Country of Origin Germany
- Category Pens
Details
Color | Black |
Includes | 10 Pens |
Barrel Material | polypropylene plastic |
Description
Ballpoint pen with Viscoglide technology for extraordinarily smooth and gliding writing. Extra Broad line width (XB). The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Waterproof according to ink standard ISO 12757-2. Ideally suited to drawing and painting projects because the special ink will not run even on absorbent paper. A generously rubberized three-sided barrel is designed for relaxed writing without hand fatigue. It does not roll on the desk and its slim shape fits perfectly into school children's pencil cases or into desk pen drawers. The cap fits neatly on either end of pen. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The Slider Edge is produced CO2 neutral. Sold as a pack of 10 black ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x20x20 in (55NN04)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Yellow (HMYRM48YW)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, AST PK (SAN2134347)
- SANFORD Sanford Ink 1944745 Magnetic Dry Erase Marker; Black - Fine Tip; 4 per Pack (1944745)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK (190008)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- SCHNEIDER PEN One Change Refillable Rollerball Pens, .6 mm, Blue, PK5 (183703)
- ZEBRA PEN Stick Pen, Gel Ink, Creative Collection, 1.0mm, 60/PK, AST PK (ZEB41960)
- Schneider Pen Pens