Shop All Pens
Schneider Pen
Slider 755 XB Ballpoint Pen Refill, Viscoglide Ink, Black, 10PK
Mfr # 152203
Zoro # G104246417
product price: $20.79
/pk 10, $2.08/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 10 Pens
- Barrel Material polypropylene plastic
Product Information
- Brand Schneider Pen
- MFR # 152203
- Zoro # G104246417
- UPC # 194629114467
- Country of Origin Germany
- Category Pens
Details
Color | Blue |
Includes | 10 Pens |
Barrel Material | polypropylene plastic |
Description
Ballpoint pen with Viscoglide technology for extraordinarily smooth and gliding writing. Extra Broad line width (XB). The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Ideally suited to drawing and painting projects because the special ink will not run even on absorbent paper. A generously rubberized three-sided barrel is designed for relaxed writing without hand fatigue. It does not roll on the desk and its slim shape fits perfectly into school children's pencil cases or into desk pen drawers. The cap fits neatly on either end of pen. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The Slider Edge is produced CO2 neutral. Sold as a pack of 10 blue ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Assembly Water Cap (E555-160-01)
- ARCHITECTURAL MAILBOXES Mapleton Post Mount Mailbox Rubbed Bronze (7900-2RZ-CG-10)
- DACASSO Black Leatherette Tissue Box Cover (AG-1337)
- WIKKI STIX Big Count Wikki Stix, Box of 468 (805)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN One Change Refillable Rollerball Pens, .6 mm, Blue, PK5 (183703)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Black, 10PK (133204)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- BIC Round Stic® Xtra Life Ball Pen, Blue, 60 Per Pack, PK2 (GSM609BE)
- Schneider Pen Pens