Shop All Highlighters
Schneider Pen
Rave Retractable Ballpoint Pen, ViscoGlide Ink, 1.4 mm, Red, 5PK
Mfr # 1500
Zoro # G704246398
product price: $25.29
/pk 5, $5.06/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Orange, Pink, Green
- Includes 20 highlighters
- Material polypropylene
Product Information
- Brand Schneider Pen
- MFR # 1500
- Zoro # G704246398
- UPC # 194629115662
- Country of Origin Germany
- Category Highlighters
Details
Color | Yellow, Orange, Pink, Green |
Includes | 20 highlighters |
Material | polypropylene |
Description
Highlighter with chisel tip for two line widths, 1 + 5 mm. The universal ink presents maximum brilliance and good lightfastness on normal, copying, and fax paper. The anti-evaporation polypropylene barrel is guaranteed to keep the highlighter fresh for 2 years and can be refilled with the Maxx 660 refill station. The smart highlighter features brilliant performance and was awarded the renowned iF and red dot design awards in 2013. The slimmer shape with rounded edges is perfect for sticking in one's pocket or pencil case. The cap has a clip and fits neatly on the end of the barrel. With its large ink reservoir, the Job pen can highlight over 15,000 words. Each pack includes 4 highlighters in a clear wallet: yellow, orange, pink, green. Sold as 5 packs for a total of 20 highlighters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17226)
- CHILDCRAFT Student Sized English Alphabet Charts, 11 x 9 Inches, Set of 25 PK (CHARTS ALP 11)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31096)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Gray Barrel, PK12 (60025)
- AVERY Hi-Liter Value Pack Desk-Style Hi, PK200 (24130)
- SHARPIE Highlighter, Pocket Style, Assorted, PK12 (SAN27145)
- SANFORD Sharpie® Accent Tank Style Highlighter, Chisel Tip, Fluorescent Yellow, 36/Box (1920938)
- AVERY Hi-Liter Pen-Style Highlighters, Sm, PK6 (23585)
- SANFORD Sanford Ink 1897847 Clearview Highlighter; Fluorescent Yellow Ink (1897847)
- SHARPIE Neon Color Assorted Narrow Chisel Tip Highlighter , 4PK (27174PP)
- SANFORD Sanford 66132 Sharpie Clear View Tank Highlighter (66132)
- Schneider Pen Highlighters