Shop All Arts & Crafts
Schneider Pen
Paint-It 320 Acrylic Markers, 4 mm Bullet Tip, Wallet, 6 Assorted Pastel Ink Colors
Mfr # 120296
Zoro # G512032657
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schneider Pen
- MFR # 120296
- Zoro # G512032657
- UPC # 194919031207
- Country of Origin Germany
- Category Arts & Crafts
Description
The Schneider Paint-It 320 Acrylic Markers feature exceptionally high-opacity, full coverage, and high-color brilliance. Good for indoor and outdoor use due to water-based, almost odorless ink. Bullet tip line width approximately 4 mm. Ink color assortment in a wallet of six 6 includes one each of: Gold, Silver, Pastel Blue, Pastel Violet, Pastel Pink, and Pastel Green. Cap color indicates ink color. Fast-drying, valve-controlled ink for creative work. Shake the marker, remove the cap, and activate it by pushing pumping the writing tip onto a solid surface. Best results and optimized on non-absorbent surfaces. Suitable for use with many materials including: glass, wood, metal, plastic, porcelain, stone, cardboard, paper, and more. To ensure longevity, store horizontally.Made in Germany, Schneider products are manufactured to the highest quality and environmental standards that have earned awards and accolades across the company's 80+ year history. Known for reliability, functionality and sustainability, Schneider Writing Instruments are available at excellent price points to empower creativity and pen to paper. Each thought is worth writing down - the Schneider way.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Manual Cutter for up to 1 1/4 Steel Straps (E 1430)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (5CND5)
- SOLAR GROUP Mailbox Locking Medm Blk (MSK00000)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- DO-A-DOT ART Scented Juicy Fruit Dot Markers, PK6 (DAD202)
- ELMERS Washable School Glue, 8 oz., PK6 (BORE308)
- ADIROFFICE 18"x 24"Self Healing Reversible Cutting Mat, Green/Black, PK2 (ADICM1824-2pk)
- MARSH Tan Spray Mark Over, Tan (30394)
- PERFORMANCE TOOL Fingernail Brush, W3300 (W3300)
- RUST-OLEUM Modern Masters 32oz Metallic Paint Rose Quartz (ME79432)
- ELMERS Washable School Glue, 1 gal, Dries Clear (E340)
- Schneider Pen