Shop All Arts & Crafts
Schneider Pen
Paint-It 320 Acrylic Markers, 4 mm Bullet Tip, Wallet, 6 Assorted Ink Colors
Mfr # 120295
Zoro # G412032627
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schneider Pen
- MFR # 120295
- Zoro # G412032627
- UPC # 194919031184
- Country of Origin Germany
- Category Arts & Crafts
Description
The Schneider Paint-It 320 Acrylic Markers feature exceptionally high-opacity, full coverage, and high-color brilliance. Good for indoor and outdoor use due to water-based, almost odorless ink. Bullet tip line width approximately 4 mm. Ink color assortment in a wallet of six 6 includes one each of: Black, White, Blue, Violet, Red and Green. Cap color indicates ink color. Fast-drying, valve-controlled ink for creative work. Shake the marker, remove the cap, and activate it by pushing pumping the writing tip onto a solid surface. Best results and optimized on non-absorbent surfaces. Suitable for use with many materials including: glass, wood, metal, plastic, porcelain, stone, cardboard, paper, and more. To ensure longevity, store horizontally.Made in Germany, Schneider products are manufactured to the highest quality and environmental standards that have earned awards and accolades across the company's 80+ year history. Known for reliability, functionality and sustainability, Schneider Writing Instruments are available at excellent price points to empower creativity and pen to paper. Each thought is worth writing down - the Schneider way.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- ZORO SELECT Corrugated Mailers, 15" x 2" x 2", White, 50/Bundle (M1522)
- INNOVERA Remanufactured TN336C High-Yield Toner, 3500 Page-Yield, Cyan (IVRTN336C)
- ZORO SELECT 16" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGT0)
- SCHNEIDER PEN Paint-It 320 Acrylic Markers, 4 mm Bullet Tip, Wallet, 6 Assorted Pastel Ink Colors (120296)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 18x24 (X7762)
- MULTI-BRAND Arts + Crafts Kit 8, Grades PK-2 (94528)
- PRANG Watercolors, Half Pans, 8 Colors, Assorted PK (DIX08000)
- PACON OrigamiPpr, 30lb, 9-3/4"x9-3/4", Brght, PK55 (72230)
- TEACHERS TOOL Tan Leather 2 mm Flat Cord 100 foot Ball (TE1624352)
- SCHOLASTIC TEACHING RESOURCES Smiley Faces Stickers, 200 Per Pack, PK12 (563169)
- Schneider Pen