Shop All Pens
Schneider Pen
One Business Rollerball Pens, 0.6mm, Violet, 10PK
Mfr # 183004
Zoro # G004246388
original price:
$42.89
14% off
new price: $36.79
/pk 10, $3.68/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Includes 10 Pens
- Barrel Material polypropylene, metal, ink
Product Information
- Brand Schneider Pen
- MFR # 183004
- Zoro # G004246388
- UPC # 194629071951
- Country of Origin Germany
- Category Pens
Details
Color | Green |
Includes | 10 Pens |
Barrel Material | polypropylene, metal, ink |
Description
Rollerball with Ultra-Smooth tip for the best writing experience. Line width approximately 0.6 mm, waterproof according to ink standard ISO 14145-2. The innovative Super-Flow-System guarantees consistent ink flow from start to finish. The large ink reservoir has a level indicator and every drop of ink is used. The cap-off ink does not run dry even if the cap is removed for 2-3 days. The One Business has a sturdy metal clip and a rubberized grip zone that provides a secure hold for relaxed writing. Sold as a pack of 10 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON UCreate™ Coated Poster Board, White 14 pt., 22" x 28", PK25 (5460-7)
- BAND-IT Strapping Buckle, 3/4 In., PK10 (GRC726)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- AVERY 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- SCHNEIDER PEN One Change Refillable Rollerball Pens, .6 mm, Blue, PK5 (183703)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK (190008)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- J.R. MOON PENCIL CO Swirl Ink Pens, Red/Black Combo, PK24 (JRMP89)
- Schneider Pen Pens