Shop All Pens
Schneider Pen
One Business Rollerball Pens, 0.6mm, Red, 10PK
Mfr # 183001
Zoro # G604246405
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 10 Pens
- Barrel Material polypropylene, metal, ink
Product Information
- Brand Schneider Pen
- MFR # 183001
- Zoro # G604246405
- UPC # 194629071920
- Country of Origin Germany
- Category Pens
Details
Color | Black |
Includes | 10 Pens |
Barrel Material | polypropylene, metal, ink |
Description
Rollerball with Ultra-Smooth tip for the best writing experience. Line width approximately 0.6 mm, waterproof according to ink standard ISO 14145-2. The innovative Super-Flow-System guarantees consistent ink flow from start to finish. The large ink reservoir has a level indicator and every drop of ink is used. The cap-off ink does not run dry even if the cap is removed for 2-3 days. The One Business has a sturdy metal clip and a rubberized grip zone that provides a secure hold for relaxed writing. Sold as a pack of 10 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Blue (A7017022)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Yellow (TZe661)
- AMANO Numbered Badges 1-25, Mag Strip, PK25 (AXG-001025)
- 3M Fold-Flat Freestanding Desktop Copyholder, Plastic, 150 Sht Cap, Black (DH340MB)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Black, 10PK (133204)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK (190008)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- BIC BIC 027469 Round Stick Ballpoint Pen; Medium Tip; Blue Ink; Pack - 12 (27469)
- Schneider Pen Pens