Shop All Pens
Schneider Pen
One Business Rollerball Pens, 0.6mm, Blue, 10PK
Mfr # 183002
Zoro # G404246384
product price: $35.39
/pk 10, $3.54/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Barrel Material polypropylene, metal, ink
- Includes 10 Pens
Product Information
- Brand Schneider Pen
- MFR # 183002
- Zoro # G404246384
- UPC # 194629071937
- Country of Origin Germany
- Category Pens
Details
Color | Red |
Barrel Material | polypropylene, metal, ink |
Includes | 10 Pens |
Description
Rollerball with Ultra-Smooth tip for the best writing experience. Line width approximately 0.6 mm, waterproof according to ink standard ISO 14145-2. The innovative Super-Flow-System guarantees consistent ink flow from start to finish. The large ink reservoir has a level indicator and every drop of ink is used. The cap-off ink does not run dry even if the cap is removed for 2-3 days. The One Business has a sturdy metal clip and a rubberized grip zone that provides a secure hold for relaxed writing. Sold as a pack of 10 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Executive 20 Sheet Metal Stapler, Black, PK2 (B440-BLK-2PK)
- QUARTET 36"x60" Magnetic Steel Whiteboard, Gloss (SM535B)
- ZEBRA PEN Refill, Gel, G-301, 0.7, Bk, PK2 (88112)
- MARKAL Paint Crayon, Fine Tip, White Color Family (51120)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK (190008)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Black, 10PK (133204)
- PILOT Pilot Corp. Of America 31451 FriXion Clicker Erasable Gel Pen; Blue Ink (31451)
- Schneider Pen Pens