Shop All Pens
Schneider Pen
Line-Up Fineliner Pens with Case, 8 Colors
Mfr # 191098
Zoro # G304246446
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Barrel Material polypropylene plastic
- Includes 8 Fineliners
Product Information
- Brand Schneider Pen
- MFR # 191098
- Zoro # G304246446
- Country of Origin Germany
- Category Pens
Details
Color | Assorted |
Barrel Material | polypropylene plastic |
Includes | 8 Fineliners |
Description
The first fineliner with a barrel of 88% bio-based plastic. Awarded with the world's best-known eco-label "Blue Angel" for particularly resource-saving and environmentally friendly production. With its wide range of colors and its slim design it is a perfect companion for putting drawing and writing in the spotlight. The cap-off ink does not run dry even if the cap is removed for 2-3 days. Relaxed writing is ensured with the rubberized, ergonomic triangular barrel. The Line-Up is produced CO2 neutral. The convenient adjustable pencil case is durable, can be used as case penholder and is also made of waste from internal plastics processing. Line width 0.4 mm. Content: Sapphire-Black, Blackforest-Green, Mineral-Blue, Lapis-Blue; Daytona-Violet, Fashion-Pink, Romantic-Red, Tango-Orange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- ARTISTIC Clear Plastic Desk Protector, 36x20", Clr (SS2036)
- SPAZ STIX Spaz Stix SZX15600 Candy Purple Airbrush Paint - 2 oz (SZX15600)
- NATIONAL HARDWARE Drv-In Ball Catch Satnkl (N830-107)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK (190008)
- PAPER MATE Profile Ballpoint Pen, Black, Bold, PK36 (1921067)
- Schneider Pen Pens