Shop All Pens
Schneider Pen
Line-Up Fineliner Pens with Case, 4 Colors Per Pack, 10PK
Mfr # 190009
Zoro # G504246451
product price: $30.49
/pk 10, $3.05/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Includes 10 Pens
- Barrel Material polypropylene, metal, fiber, ink
Product Information
- Brand Schneider Pen
- MFR # 190009
- Zoro # G504246451
- UPC # 194629114443
- Country of Origin Germany
- Category Pens
Details
Color | Pink |
Includes | 10 Pens |
Barrel Material | polypropylene, metal, fiber, ink |
Description
Premium fineliner for expressive and striking writing, line width approximately 0.8 mm. The water-based inks are suitable for documentary use according to ink standard ISO 14145-2. Ergonomically shaped, generously rubberized barrel designed for relaxed writing without hand fatigue. The fiber tip glides extremely gently and is stabilized with a stainless steel tube that even enables you to work with a ruler and template. The cap-off ink does not run dry even if the cap is removed for 2-3 days. The cap has a sturdy metal clip and fits neatly on the end of the barrel. Sold as a pack of 10 pink ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folders, Orange, PK25 (PFX415315ORA)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- MARKAL Paint Crayon, Large Tip, White Color Family (61051)
- UNIVERSAL Invisible Tape, 3/4"x1000", 1 Core, PK12 (UNV83412)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN One Change Refillable Rollerball Pens, .6 mm, Blue, PK5 (183703)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- NEWELL San Uniball Signo 207 Gel Med Blue (33951)
- Schneider Pen Pens