Shop All Overload Relays
Schneider
OverloadRelay, IEC, Thermal, Auto/Manual
Mfr # DPER12
Zoro # G203481160
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Contactor DPE09-38
- Overload Relay Current Range 5.5 to 8.0 A
- Width 45 mm
- Trip Class - Overload 10
- Number of Poles 3
Product Information
- Brand Schneider
- MFR # DPER12
- Zoro # G203481160
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 70 mm |
Overall Height - Relay | 2.6 in |
Body Depth - Relay | 2.76 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.6 in |
Overall Height | 2.6 in |
Body Height | 2.6 in |
Body Width | 1.77 in |
Body Depth | 2.76 in |
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 8 A, Minimum Overload Relay Current Setting 5.5 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Separately Mounted, Terminal Connection Type Screw Clamp Terminals, Compatible with Series Easy TeSys, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPADETRM16-14 8-10 100PK (10-114)
- D-LINE Raceway, Quarter Round, 6 ft. 6 In, White (US/R2D22QSW/GR)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER16)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER21)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER14)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER08)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- ALLEN BRADLEY THERMAL 2.3-3.2A AMP OVERLOAD RELAY (193-KB32)
- Schneider Motor Controls