Shop All Manual Motor Switches
Schneider
ManualMotorStarter, IEC, PushButton, Therm
Mfr # GP2E14
Zoro # G203481139
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating 3R, 4
- Depth 3.09 in
- Height 3.5 in
- Amps AC 10 A
Product Information
- Brand Schneider
- MFR # GP2E14
- Zoro # G203481139
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.09 in |
Height | 3.5 in |
Width | 1.77 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Mounting Hole Distance - Width | 1.38 in |
Mounting Hole Distance - Height | 1.97 in |
Overall Depth | 3.09 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/2 hp, Horsepower @ Single Phase - 240V AC 1 1/2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 10 A, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series TeSys Easy, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Maximum Overload Relay Current Setting 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EBA-R63/B)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 225A, 700V AC, Non-Indicating (L70QS225.X)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- SIEMENS Manual Motor Starter, Knob, 0.55-0.8A, 3P (3RV20110HA10)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0CA)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P (GV2P32)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- Schneider Motor Controls