AC Contact Rating - Relay
|
1 A AC-15, 3 A AC-1, 3 A AC-15, 5 A AC-1
|
DC Contact Rating - Relay
|
5 A DC-1; 3 A DC-13; 3 A DC-1; 1 A DC-13
|
Mounting - Relay
|
DIN Rail
|
Input Power Consumption (Burden)
|
2 W
|
Delay Time - Relay
|
Sync time between inputs: 0.5s 2s 4 s
|
Mounting Style
|
DIN Rail
|
For Use With
|
Emergency Stop, Guard Switch, Magnetic Switch, PNP Sensors, Proximity Safety Switch, RFID Safety Switch, Safety Light Curtain, Two Hand Control Station or Enabling Switch
|
Standards
|
CCC, cULus Listed, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV Certified
|
Response Time
|
20 msec
|
IP Rating
|
IP20; IP40; IP54
|
Environmental Protection
|
Dust & Splash Resistant
|
Item
|
Force
|
Power Consumption
|
2 W
|
Application
|
Emergency Stops
|
Input Voltage
|
24V AC/DC
|
Electrical Connection - Relay
|
Screw Terminal, Terminal Block Removable
|
Weight
|
7.05 oz
|
Delay Type
|
Adjustable
|
Frequency
|
50/60 Hz
|
Delay Time
|
0.5 sec, 2 sec, 4 sec
|
Electrical Connection Type
|
Screw
|
Safety Reliability Data
|
Dcavg Greater Than= 99% Conforming to ISO 13849-1, HFT = 1 Conforming to IEC 61508-1, HFT = 1 Conforming to IEC 62061, MTTFd Greater Than 30 years Conforming to ISO 13849-1, PFHd = 1.13E-09 Conforming to IEC 61508-1, PFHd = 1.13E-09 Conforming to IEC 62061, PFHd = 1.13E-09 Conforming to ISO 13849-1, SFF Greater Than 99% Conforming to IEC 61508-1, SFF Greater Than 99% Conforming to IEC 62061, Type = B Conforming to IEC 61508-1
|
Maximum Operating Temperature
|
185 Degrees F
|
Number of Inputs
|
2
|
Contact Rating (AC)
|
1 A @ 15V (NC), 3 A @ 1V (NC), 3 A @ 15V (NO), 5 A @ 1V (NO)
|
Number of Input Channels
|
2
|
Electrical Connection
|
Screw Terminal, Terminal Block Removable
|
Relay Mounting Style
|
DIN-Rail
|
Minimum Operating Temperature
|
-13 Degrees F
|
Contact Rating (DC)
|
1 A @ 13V (NC), 3 A @ 1V (NC), 3 A @ 13V (NO), 5 A @ 1V (NO)
|
[Ith] Conventional Free Air Thermal Current
|
8A
|
Mounting Support
|
35 mm symmetrical DIN rail
|
Connections - Terminals
|
removable screw terminal block, 0.2...2.5 mm² solid or flexible || removable screw terminal block, 0.25...2.5 mm² flexible with ferrule single conductor || removable screw terminal block, 0.2...1.5 mm² solid or flexible twin conductor || removable screw terminal block, 2 x 0.25...1 mm² flexible with ferrule without cable end, with bezel || removable screw terminal block, 2 x 0.5...1.5 mm² flexible with ferrule with cable end, with bezel
|
Product Or Component Type
|
safety module
|
Input/Output Type
|
semiconductor pulsed diagnostic output 24 V DC, 20 mA Z1, not safety-related
|
[Ui] Rated Insulation Voltage
|
250 V 2)EN/IEC 60947-1
|
Power Consumption In Va
|
5.0 VA 24 V AC 50/60 Hz
|
Auxiliary Contact Composition
|
2 NO
|
Ip Degree Of Protection
|
IP20 terminals)EN/IEC 60529 || IP40 housing)EN/IEC 60529 || IP54 mounting area)EN/IEC 60529
|
Minimum Output Voltage
|
12 V relay output
|
Local Signalling
|
for power ON LED (green) || for error LED (red) || for safety output status LED (yellow) || for start input LED (yellow) || for safety input S12 LED (yellow) || for safety input S13 LED (yellow) || for safety input S22 LED (yellow) || for safety input S23 LED (yellow)
|
Electrical Circuit Type
|
NC pair || PNP pair || antivalent pair || OSSD pair
|
Power Consumption In W
|
2 W 24 V DC
|
Maximum Response Time On Input Open
|
20 ms
|
Safety Module Application
|
for electrical monitoring of two-hand control stations || monitoring antivalent contacts || for emergency stop, guard and light curtain monitoring || for enabling switch monitoring
|
Safety Module Name
|
XPSUS
|
Safety Level
|
can reach PL e/category 4 ISO 13849-1 || can reach SILCL 3 IEC 62061 || can reach SIL 3 IEC 61508
|
Synchronisation Time Between Inputs
|
0.5 s || 2 s || 4 s
|
Maximum Line Resistance
|
500 Ohm
|
Ambient Air Temperature For Storage
|
-25-85°C
|
Product Certifications
|
TUV || cULus
|
Input Protection Type
|
internal, electronic
|
Function Of Module
|
emergency stop button with 2 NC contacts || guard monitoring with 1 or 2 limit switches || monitoring 2 PNP sensors || magnetic switch monitoring || light curtain monitoring || RFID switch || monitoring of electro-sensitive protection equipment (ESPE) || enabling switch monitoring || proximity sensor monitoring || monitoring two-hand control station
|
Associated Fuse Rating
|
10 A gG NO relay output circuit IEC 60947-1
|
Input Compatibility
|
normally closed circuit ISO 14119 || XC limit switch ISO 14119 || mechanical contact ISO 14119 || normally closed circuit ISO 13850 || antivalent pair ISO 14119 || OSSD pair IEC 61496-1-2 || two-hand control EN 574/ISO 13851-III A || two-hand control EN 574/ISO 13851-III C || 3-wire proximity sensors PNP
|
[Ie] Rated Operational Current
|
5 A AC-1 for normally open relay contact || 3 A AC-15 for normally open relay contact || 5 A DC-1 for normally open relay contact || 3 A DC-13 for normally open relay contact || 3 A AC-1 for normally closed relay contact || 1 A AC-15 for normally closed relay contact || 3 A DC-1 for normally closed relay contact || 1 A DC-13 for normally closed relay contact
|
[Uimp] Rated Impulse Withstand Voltage
|
4 kV II EN/IEC 60947-1
|
Relative Humidity
|
5-95 % non-condensing
|
Number Of Outputs
|
3 on/off configurable pulsed output
|
[Us] Rated Supply Voltage
|
24 V AC - 15...10 % || 24 V DC - 20...20 %
|
Type Of Start
|
automatic/manual/monitored
|
Minimum Output Current
|
10 mA relay output
|