Shop All Programmable Controller Accessories
Schneider Electric
Zelio Hmisto501 Cable
Mfr # SR2CBL09
Zoro # G0860575
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Destination for smart relay
- Cable Length 2.5 m
- Accessory / Separate Part Type connecting cable
- Connector Type 3-pin for a programming terminal || 9-pin terminal block
- Product Compatibility Zelio Logic compact and modular smart relay || HMISTO501 || HMISTO705
Product Information
- Brand Schneider Electric
- MFR # SR2CBL09
- Zoro # G0860575
- UPC # 785901062646
- Country of Origin France
- Category Programmable Controller Accessories
Dimensions
Cable Length | 2.5 m |
Details
Item | Zelio Hmisto501 Cable |
Accessory / Separate Part Destination | for smart relay |
Accessory / Separate Part Type | connecting cable |
Connector Type | 3-pin for a programming terminal || 9-pin terminal block |
Product Compatibility | Zelio Logic compact and modular smart relay || HMISTO501 || HMISTO705 |
Physical Interface | RS232 |
Product Specific Application | to be used with Vijeo Designer software || to link Magelis small panel to smart relay |
Accessory / Separate Part Category | connection accessories |
Description
Zelio Hmisto501 Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- TECHFLEX Tinned Copper, Tubular Braid, 2-1/4" (MBN2.25SV)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T944)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Extension Cartridge, 2 outputs, 0 inputs (TMC2AQ2C)
- TOSHIBA PROVISOR PROGRAMMABLE CONTROLLER OUTPUT MODULE (TC32A0)
- Schneider Electric Programmable Controller Accessories