Shop All Relay Accessories
Schneider Electric
Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW
Mfr # VX5VPS6001
Zoro # G5956901
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Composition fan || mounting bracket || instruction sheet
- Accessory / Separate Part Category cooling accessory
- Range Compatibility Altivar Process 600/900
- Accessory / Separate Part Type fan kit
- Product Or Component Type fan
Product Information
- Brand Schneider Electric
- MFR # VX5VPS6001
- Zoro # G5956901
- Country of Origin China
- Category Relay Accessories
Details
Item | Fan Kit Atv630/930 Size 6 |
Kit Composition | fan || mounting bracket || instruction sheet |
Accessory / Separate Part Category | cooling accessory |
Range Compatibility | Altivar Process 600/900 |
Accessory / Separate Part Type | fan kit |
Product Or Component Type | fan |
Product Compatibility | variable speed drive ATV630 wall mount 55-55 kW 200 to 240 V || variable speed drive ATV630 wall mount 75-75 kW 200 to 240 V || variable speed drive ATV630 wall mount 110-110 kW 380 to 480 V || variable speed drive ATV630 wall mount 132-132 kW 380 to 480 V || variable speed drive ATV630 wall mount 160-160 kW 380 to 480 V || variable speed drive ATV930 wall mount 55-55 kW 200 to 240 V || variable speed drive ATV930 wall mount 75-75 kW 200 to 240 V || variable speed drive ATV930 wall mount 110-110 kW 380 to 480 V || variable speed drive ATV930 wall mount 132-132 kW 380 to 480 V || variable speed drive ATV930 wall mount 160-160 kW 380 to 480 V |
Description
This product is a wear part for Drive Altivar Process 600 and Altivar Process 900. This Fan for variable speed drive is a cooling accessory. It works for variable speed drives from 55kw to 160kw and a rated voltage from 200V to 480V. This Fan increase the Drive life time. 1 Fan required for all drive ranges. This fan has a fixed type body which is made of plastic. Its dimensions are 30.4cm (width) x 30.8cm (Length) x 9.8cm (Height) and weighs 1.904kg. This power fan is compatible with ATV630C11N4 to C16N4, ATV930D55M3C to D75M3C, ATV930C11N4 to C16N4, ATV930C11N4C to C16N4C. This kit includes 1 power fan for IP21 and IP55 drive, 1 bracket, 1 instruction sheet. Variable Speed Drives for pumps, fans or compressors up to 2600 kW. Variable Speed Drive for conveyors, cranes or mills up to 2600 kW.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- POWERZONE Tap 5-Outlet/2-Usb 3.4A (ORPBWTU345)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- DIALIGHT MIN RED LED PMI 12V (5571503203F)
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR245DIN-AC45)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- SQUARE D Circuit breaker accessory, PowerPacT H, earth leakage module, 15 to 150A (ELM150HD)
- Schneider Electric Electrical Relays