Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light, Rotating Mirror LED, Red
Mfr # XVR10B04
Zoro # G3308295
original price:
$174.99
6% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Rotating Mirror LED
- Power Source 24V AC/DC
- Lamp Life 100,000 hr
- Lens Material PMMA
Product Information
- Brand Schneider Electric
- MFR # XVR10B04
- Zoro # G3308295
- UPC # 785901964636
- Country of Origin Indonesia
- Category Strobe and Flashing Lights
Dimensions
Height | 7 1/2 in |
Diameter | 106 mm |
Width | 5 3/8 in |
Depth | 6 1/8 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Rotating Mirror LED |
Power Source | 24V AC/DC |
Lamp Life | 100,000 hr |
Lens Material | PMMA |
Flashes per Minute | 20 |
Housing Material | ABS Plastic |
Standards | UL, CSA, CE |
Lens Design | Dome |
Operating Temp. | 14 Degrees to 122 Degrees F |
Rating | IP23 |
Includes | Pre-Wiring Cable |
Mounting | Surface |
Light Output | 4.3W |
Current Drawn | 125mA AC/DC |
Description
Warning Light, Color Red, Lamp Type Rotating Mirror LED, Flashes per Minute 20, Light Output 4.3W, Lamp Life 100,000 hr, Lens Design Dome, Lens Material PMMA, Housing Material ABS Plastic, Mounting Surface, Operating Temp. 14 Degrees to 122 Degrees F, Rating IP23, Power Source 24V AC/DC, Current Drawn 125mA AC/DC, Width 5 3/8 in, Depth 6 1/8 in, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Cinch-up Locking Seal, Yellow, PK100 (PCPTS867)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19765)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (OG110AF)
- 3M Pipe Cast-In, 3 In., For Plastic Pipe (3PCID)
- SCHNEIDER ELECTRIC Incandescent 7W 24Vac/Dc Ba15D (DL1BEB)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 24VAC/DC (XVR12B04S)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 230VAC (XVR13M04L)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR13B05L)
- SCHNEIDER ELECTRIC Amber Led Bulb 120V (DL1BDG5)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- Schneider Electric Safety Alarms and Warnings