Shop All Voltage Sensing Relays
Schneider Electric
VoltSensingRely, 5A, 24-240VAC/DC, 12Pin
Mfr # RM35UA11MW
Zoro # G3462533
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 to 240V AC/DC
- AC Contact Rating - Relay 5A @ 24/240V
- DC Contact Rating - Relay 5A @ 24 to 240V
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
Product Information
- Brand Schneider Electric
- MFR # RM35UA11MW
- Zoro # G3462533
- UPC # 785901597230
- Country of Origin Indonesia
- Category Voltage Sensing Relays
Dimensions
Overall Height - Relay | 3.65 in |
Body Depth - Relay | 2.84 in |
Body Height - Relay | 3.54 in |
Body Width - Relay | 1.38 in |
Body Width | 1.38 in |
Body Depth | 2.84 in |
Body Height | 3.54 in |
Overall Depth | 2.84 in |
Description
Voltage Sensing Relay, Base Shape Square, Current Rating 5 A, Input Voltage 24 to 240V AC/DC, Pick Up Range 20.4 to 264V AC/DC, Drop-Out Range +/- 10 Percent, Monitored Parameters Overcurrent, Undercurrent, Number of Pins 12, Contact Rating (AC) 5 A @ 24/240V, Contact Rating (DC) 5 A @ 24 to 240V, IP Rating IP20; IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 1.38 in, Maximum Operating Temperature 158 Degrees F, Maximum Switching Capacity 1,250 VA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook 1in. (CAT16HP)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-BLNK)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- ZORO SELECT Wall Switch, Ivory, 20A, 1-Pole Switch (4901GLI)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- Schneider Electric Voltage Sensing Relays