Shop All Open Enclosure Drives
Schneider Electric
Variable Frequency Drive, 75 HP, 400-480V
Mfr # ATV212HD55N4
Zoro # G0432661
product price: $7,188.99
/ea
Free Shipping & Returns
$7,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 75 hp
- Input Voltage 380 to 480V AC
- Output Voltage 323 to 528V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Schneider Electric
- MFR # ATV212HD55N4
- Zoro # G0432661
- UPC # 785901956273
- Country of Origin China
- Category Open Enclosure Drives
Dimensions
Width | 12.6 in |
Depth | 11.42 in |
Height | 24.8 in |
Overall Width | 12 5/8 in |
Overall Depth | 11 3/8 in |
Overall Height | 24 3/4 in |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 75 hp, Maximum Output Current 116 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 1/2x3/4x3/4 L, PK3 (3FJN3)
- ALLIANCE HOSE & RUBBER CO Alliance Hose Rubber Snubber Hose 1/2" x 48" With 3/8" Male by Male Swivel (HZR05030-04-06MMS)
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2HP, 115V In, Altivar (ATV12H037F1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 230VAC, Altivar (ATV12H037M2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 115V, Altivar (ATV12H075F1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive (ATV212HD11N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M3)
- EATON Variable Frequency Drive, 3/4 HP, 115VAC, Cutler-Hammer (DC1-S1011NB-A20CE1)
- Schneider Electric Open Enclosure Drives