Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 7-1/2 HP, 27.5A
Mfr # ATV320U55M3C
Zoro # G5906201
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Phase AC Three
- Key Pad Lockout Yes
- Output Frequency Range 0.1 to 599 Hz
- Max. Output Amps 27.5 A
- Accepts Input Control Signal 0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Product Information
- Brand Schneider Electric
- MFR # ATV320U55M3C
- Zoro # G5906201
- UPC # 785901579519
- Country of Origin Indonesia
- Category AC Drives
Dimensions
Depth | 6.69 in |
Width | 5.9 in |
Height | 9.13 in |
Overall Height | 9 1/4 in |
Overall Depth | 7 in |
Overall Width | 6 in |
Description
Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 27.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 3M462 (3M462)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- TRITAN Yoke Roller, Flat Head, 1-7/8" L (CYR 1 7/8S)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 27.7A (ATV320D11N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 33A (ATV320U75M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M3C)
- ALLEN BRADLEY Ac Drive 22AD1P4N104 (22A-D1P4N104)
- Schneider Electric Variable Frequency Drives