Shop All Open Enclosure Drives
Schneider Electric
Variable Frequency Drive, 20 HP, 400-480V
Mfr # ATV212HD15N4
Zoro # G2980783
Free Shipping & Returns
$1,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 20 hp
- Input Voltage 380 to 480V AC
- Output Voltage 323 to 528V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Schneider Electric
- MFR # ATV212HD15N4
- Zoro # G2980783
- UPC # 785901944089
- Country of Origin Indonesia
- Category Open Enclosure Drives
Dimensions
Width | 9.65 in |
Height | 12.99 in |
Depth | 7.48 in |
Overall Depth | 7 1/2 in |
Overall Width | 9 5/8 in |
Overall Height | 12 7/8 in |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 30.5 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BK40 Aramax Xtra Duty V-Belt (BK40)
- MILTON H Style Industrial Plug, 1/4" MNPT, PK100 (1839BK)
- U.S. MOTORS Motor, 1/7HP, 3450RPM, 115V, 60HZ, 48N (3466C)
- D&D 850mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ850)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 230VAC, Altivar (ATV12HU40M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4HP, Altivar (ATV12H018F1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 100HP, 400-480V, Altivar 212 AC Drive (ATV212HD75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 400-480V, Altivar 212 AC Drive (ATV212HU15N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212HU75N4)
- DAYTON Variable Frequency Drive, 3 HP, 208-230V (32J576)
- Schneider Electric Variable Frequency Drives