Shop All Open Enclosure Drives
Schneider Electric
Variable Frequency Drive, 2 HP, 230VAC, Altivar
Mfr # ATV12HU15M2
Zoro # G2983881
original price:
$528.17
14% off
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 200 to 240V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Single
- Enclosure Open
Product Information
- Brand Schneider Electric
- MFR # ATV12HU15M2
- Zoro # G2983881
- UPC # 785901665168
- Country of Origin Indonesia
- Category Open Enclosure Drives
Dimensions
Height | 5.12 in |
Depth | 6.15 in |
Width | 4.13 in |
Overall Depth | 6 1/8 in |
Overall Width | 4 1/8 in |
Overall Height | 5 1/2 in |
Description
Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7.5 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 1170K7 Micro V Belt, 117 in Pitch Length, 0.98 in Top Width, 7 Ribs (1170K7)
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- CLESCO 5/8" ID 2 Bolt Flange Mount Press Steel, Ball Bearing (F2PS-BL-062)
- DAYTON 4L750 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (4L750)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 400-480V, Altivar 212 AC Drive (ATV212HU40N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 230VAC, Altivar (ATV12H055M2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 230VAC, Altivar (ATV12HU40M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 230VAC, Altivar (ATV12H037M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 400-480V, Altivar 212 AC Drive (ATV212HU15N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212HU75N4)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- Schneider Electric Variable Frequency Drives