Shop All Open Enclosure Drives
Schneider Electric
Variable Frequency Drive, 1/2 HP, 230VAC, Altivar
Mfr # ATV12H037M3
Zoro # G3439992
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.5 hp
- Input Voltage 200 to 240V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Schneider Electric
- MFR # ATV12H037M3
- Zoro # G3439992
- UPC # 785901682516
- Country of Origin Indonesia
- Category Open Enclosure Drives
Dimensions
Width | 2.83 in |
Height | 5.63 in |
Depth | 4.77 in |
Overall Width | 2 7/8 in |
Overall Height | 5 5/8 in |
Overall Depth | 4 3/4 in |
Description
Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 11/20 hp, Maximum Output Current 2.4 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-1215, Self Aligning Ball Brgs, 1215 (1215)
- AFTERMARKET 10408M45 DAndD Powerdrive 8M Single Replacement Timing Belt (1040-8M-45-DD)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 3 In L, 316 SS (1 1/4 GKS-316-3)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK (37445)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 400-480V, Altivar 212 AC Drive (ATV212HU15N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 230VAC, Altivar (ATV12HU22M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar (ATV12HU15M2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212HU75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4HP, Altivar (ATV12H018F1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive (ATV212HD11N4)
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer (DC1-342D2NN-A20CE1)
- Schneider Electric Variable Frequency Drives