Shop All Cooling Equipment Relays
Schneider Electric
Valve, 1/2" NPT, Stem Up Open, 4.4 gpm
Mfr # VB-7213-0-4-4
Zoro # G2087071
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Schneider Electric
- For Use With Mfr. Model Number VA-7213-201-4-4
Product Information
- Brand Schneider Electric
- MFR # VB-7213-0-4-4
- Zoro # G2087071
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Valve, 1/2" NPT, Stem Up Open, Bronze Body, 4.4 gpm |
Fits Brand | Schneider Electric |
For Use With Mfr. Model Number | VA-7213-201-4-4 |
Description
Valve, 1/2 In. NPT, Stem Up Open, Bronze Body, 4.4 gpm, For Use With Mfr. Model Number VA-7213-201-4-4, Fits Brand Schneider Electric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Time 24Hr7Day 24Vac/Dc SPDT 14Progr (FM1D14-24U)
- KATS Circulating Tank Heater, 850W (12010)
- WESTINGHOUSE 7702100 Fan Switch with Pull Chain, 125 to 250 V, 3, 6 A, Polished Brass (77021)
- SIEMENS Fan and Limit Control, SPST, Duct Mount (141-0530)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 2-Position (MA-5210)
- SCHNEIDER ELECTRIC Temperature Control Freeze (TC-5242)
- SCHNEIDER ELECTRIC Temperature Control, 40 deg. to 120 deg F (TC-4111)
- SCHNEIDER ELECTRIC Electric Actuator, Proportional, DuraDrive (MS61-7203)
- SCHNEIDER ELECTRIC Valve, 3/4", Stem-Up to Close, 7.5 gpm (VB-7223-0-4-6)
- SCHNEIDER ELECTRIC Actuator Valve, 5 to 10 psig, 11 sq. in. (MK-4611)
- DAIKIN 120V 90W Crankcase Heater (070902801)
- Schneider Electric Cooling Equipment Relays