Shop All Push Button Control Stations
Schneider Electric
Transparent boot, Harmony XB4, for 22mm circular flush push button
Mfr # ZBPA
Zoro # G7655139
Sold in multiples of 10 for $108.50
$108.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Shape round
- Accessory / Separate Part Destination flush push-button
- Range of Product Harmony XB4, Harmony XB5
- Accessory / Separate Part Type single boot
Product Information
- Brand Schneider Electric
- MFR # ZBPA
- Zoro # G7655139
- Country of Origin France
- Category Push Button Control Stations
Details
Item | P.B Transparent Boot |
Color | Transparent |
Shape | round |
Accessory / Separate Part Destination | flush push-button |
Range of Product | Harmony XB4, Harmony XB5 |
Accessory / Separate Part Type | single boot |
Product or Component Type | transparent boot |
Description
P.B Transparent Boot
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- VAST Strut Channel Fitting, Silver, 1/4 (V708EG)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 8Buttn, Blk/Wht (XACA881)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC+2NO EarlyClose (XENG1191)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- SCHNEIDER ELECTRIC Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting (ZBZ35)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, NC (CPH02-B00-000A)
- Schneider Electric Push Button Control Stations