Shop All Tower Lights
Schneider Electric
Tower Light Sounder Tier, Silver, 60mm, 24V
Mfr # XVUC9SQ
Zoro # G6206523
original price:
$57.59
6% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Continuous, Pulse
- NEMA Rating IP54
- Height 3.5 in
- Current Drawn 70mA
- Housing Material PBT and ABS
Product Information
- Brand Schneider Electric
- MFR # XVUC9SQ
- Zoro # G6206523
- UPC # 785901185772
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Height | 3.5 in |
Width | 3.6 in |
Diameter | 60 mm |
Length | 5.2 in |
Details
Sound Modes | Continuous, Pulse |
NEMA Rating | IP54 |
Current Drawn | 70mA |
Item | Tower Light Sounder Tier |
Housing Material | PBT and ABS |
Color | Silver |
For Use With | Harmony (R) XVU Tower Lights |
Operating Temp. | -25 Degrees to 50 Degrees C |
Tower Light Series | XVU |
Voltage | 24V AC/DC |
Sound Level | 85 dB |
Standards | UL |
Description
Tower Light Series XVU, Voltage 24V AC/DC, Sound Level 85 dB, Sound Modes Continuous, Pulse, NEMA Rating IP54, Diameter 60 mm, Color Silver, For Use With Harmony (R) XVU Tower Lights, Length 5.2 in, Width 3.6 in, Height 3.5 in, Housing Material PBT and ABS, Standards UL, Current Drawn 70mA, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP5S/9)
- DURHAM MFG Safety Cabinet, Manual Close, 12 gal., Yellow (1012ML-50)
- LINCOLN ELECTRIC Welding Jacket (K4933-5XL)
- BDG HiViz Green Cut Resistant Sleeve, Size 16" (99-1-310-16)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount (XVC6M15S)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.10A (XVC4B4K)
- SCHNEIDER ELECTRIC Tower Light, LED, Blue, Polycarbonate, IP65 (XVUC26)
- Schneider Electric Safety Alarms and Warnings