Shop All Tower Lights
Schneider Electric
Tower Light Sounder Tier, Black, 60mm, 24V
Mfr # XVUC9S
Zoro # G6089693
original price:
$59.58
10% off
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 24V AC/DC
- Diameter 60 mm
- Housing Material PBT and ABS
- Sound Modes Continuous, Pulse
Product Information
- Brand Schneider Electric
- MFR # XVUC9S
- Zoro # G6089693
- UPC # 785901843887
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3.5 in |
Length | 5.2 in |
Width | 3.6 in |
Details
Item | Tower Light Sounder Tier |
Standards | UL |
Voltage | 24V AC/DC |
Housing Material | PBT and ABS |
Sound Modes | Continuous, Pulse |
NEMA Rating | IP54 |
Current Drawn | 70mA |
For Use With | Harmony (R) XVU Tower Lights |
Operating Temp. | -25 Degrees to 50 Degrees C |
Sound Level | 85 dB |
Color | Black |
Tower Light Series | XVU |
Description
Tower Light Series XVU, Voltage 24V AC/DC, Sound Level 85 dB, Sound Modes Continuous, Pulse, NEMA Rating IP54, Diameter 60 mm, Color Black, For Use With Harmony (R) XVU Tower Lights, Length 5.2 in, Width 3.6 in, Height 3.5 in, Housing Material PBT and ABS, Standards UL, Current Drawn 70mA, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Sign, Pressure Sensitive Vinyl, PK10 (58688)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 11 (B101/9980P910-11)
- PEAKWORKS Accessories - Carrying Bag (V860001)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- SCHNEIDER ELECTRIC Fixing Plate, Silver, 60mm D (XVUZ02Q)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- WERMA Tower Light Assembly, 24VAC/DC, 60mA, 37mm (69813075)
- Schneider Electric Tower Lights