Shop All Tower Lights
Schneider Electric
Tower Light, Red, Orange, Grn, Support Tube
Mfr # XVC4M35S
Zoro # G4633745
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 100 to 240V AC
- Diameter 40 mm
- Housing Material ABS or PBT + ABS
- Sound Modes Intermittent, Steady
Product Information
- Brand Schneider Electric
- MFR # XVC4M35S
- Zoro # G4633745
- UPC # 785901118831
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 28-3/32" |
Cord Length | 17 3/4 in |
Description
Tower Light Mounting Style Support Tube, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 40 mm, Overall Height 28 3/32 in, Voltage 100 to 240V AC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, L, 1 PR (AXIMPC5-06-010)
- SHOWA 5005PF, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (5005PFL)
- TOUGHBUILT Rocker SnapShell™ (TB-KPS-01)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Blu (XVBC36)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- WERMA Wall Mount Bracket (97584086)
- Schneider Electric Safety Alarms and Warnings