Shop All Tower Lights
Schneider Electric
Tower Light Module Steady, 240V, 70mm, Rd
Mfr # XVBC34
Zoro # G0733591
original price:
$75.45
7% off
new price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, IEC
- Voltage 240V AC
- Diameter 70 mm
- Housing Material ABS, Polycarbonate
- Watts 10 W
Product Information
- Brand Schneider Electric
- MFR # XVBC34
- Zoro # G0733591
- UPC # 785901845072
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 63 mm |
Details
Item | Tower Light Module Steady |
Standards | UL, CSA, IEC |
Voltage | 240V AC |
Housing Material | ABS, Polycarbonate |
Watts | 10 W |
Lighting Technology | LED |
NEMA Rating | 12, 4X |
Current Drawn | 0.030A |
For Use With | XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included |
Lens Material | Polycarbonate |
Mounting | Screw Clamp |
Operating Temp. | -13 Degrees to 131 Degrees F |
Lens Design | Cylinder |
Flashes per Minute | Steady |
Lamp Type | Incandescent or LED |
Color | Red |
Tower Light Series | XVP |
Rating | NEMA 4X/12 |
Lamp Watts | 10.0 W |
Description
Tower Light Series XVP, Voltage 240V AC, Tower Light Color Red, Diameter 70 mm, NEMA Rating 12, 4X, Lighting Technology LED, Steady Flashes per Minute, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, IEC, Current Drawn 0.030A, Watts 10 W, Height 63 mm, For Use With XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 150 PK, Blue (MIICUR9316)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (52562)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12636)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- SCHNEIDER ELECTRIC Tower Light, LED, Red, Polycarbonate, IP65 (XVUC24)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Ylw (6JZG2)
- Schneider Electric Safety Alarms and Warnings