Shop All Tower Lights
Schneider Electric
Tower Light Module Steady, 240V, 70mm, Ambr
Mfr # XVBC35
Zoro # G1746857
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, IEC
- Voltage 240V AC
- Diameter 70 mm
- Watts 10 W
- Housing Material ABS, Polycarbonate
Product Information
- Brand Schneider Electric
- MFR # XVBC35
- Zoro # G1746857
- UPC # 785901341925
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 63 mm |
Details
Item | Tower Light Module Steady |
Standards | UL, CSA, IEC |
Voltage | 240V AC |
Watts | 10 W |
Housing Material | ABS, Polycarbonate |
NEMA Rating | 12, 4X |
Lighting Technology | LED |
Current Drawn | 0.030A |
For Use With | XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included |
Tower Light Series | XVP |
Rating | NEMA 4X/12 |
Lamp Type | Incandescent or LED |
Lens Material | Polycarbonate |
Operating Temp. | -13 Degrees to 131 Degrees F |
Lens Design | Cylinder |
Color | Amber |
Flashes per Minute | Steady |
Mounting | Screw Clamp |
Lamp Watts | 10.0 W |
Description
Tower Light Series XVP, Voltage 240V AC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating 12, 4X, Lighting Technology LED, Steady Flashes per Minute, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, IEC, Current Drawn 0.030A, Watts 10 W, Height 63 mm, For Use With XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Large (MIG700 (L))
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0141-NP_14x10 (LCU3-0141-NP_14x10)
- OBERON Replacement Window, Clear (6177)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1000-CA)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- SCHNEIDER ELECTRIC Mounting Bracket and Tube, 400mm Dia. (XVUZ400T)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- Schneider Electric Tower Lights