Shop All Tower Lights
Schneider Electric
Tower Light, LED, Blue, Polycarbonate, IP65
Mfr # XVUC26
Zoro # G6089063
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Product Information
- Brand Schneider Electric
- MFR # XVUC26
- Zoro # G6089063
- UPC # 785901736561
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3.5 in |
Length | 5.2 in |
Width | 3.6 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.050A |
For Use With | XVU Series Tower Lights |
Lamp Type | Led |
Flashes per Minute | Steady |
Operating Temp. | -13 Degrees to 131 Degrees F |
Rating | IP65 |
Tower Light Series | XVU |
Mounting | Screw Clamp |
Lens Material | Polycarbonate |
Color | Blue |
Description
Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color Blue, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Current Drawn 0.050A, Height 3.5 in, Length 5.2 in, Width 3.6 in, For Use With XVU Series Tower Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- BALDWIN Estate Lifetime Brass House Numbers (90676.003.CD)
- GVS-RPB RPB Safety Z Link ADF Impact Lens, Pack of 10 (16-872)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, 2XL, PR (0261CR-2X)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, steady, integral LED, 24V AC/DC (XVBC2B3)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Red (XVBL34)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- WERMA Tower Light Assembly, 24VAC/DC, 60mA, 37mm (69813075)
- Schneider Electric Tower Lights