Shop All Tower Lights
Schneider Electric
Tower Light, Flashing, 48to240V, 70mm, Rd
Mfr # XVBC4M4
Zoro # G1730757
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, IEC
- Voltage 240V AC
- Diameter 70 mm
- Housing Material ABS, Polycarbonate
- Watts 7 W
Product Information
- Brand Schneider Electric
- MFR # XVBC4M4
- Zoro # G1730757
- UPC # 785901368571
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Details
Item | Warning Light W/O Lamp |
Standards | UL, CSA, IEC |
Voltage | 240V AC |
Housing Material | ABS, Polycarbonate |
Watts | 7 W |
Lighting Technology | LED |
NEMA Rating | 12, 4X |
Current Drawn | 0.015A |
For Use With | Incandescent Bulb 7W Max 48/230V AC or LED |
Lens Material | Polycarbonate |
Mounting | Screw Clamp |
Rating | NEMA 4X/12 |
Lens Design | Cylinder |
Tower Light Series | XVB |
Color | Red |
Lamp Type | Incandescent |
Lamp Watts | 7.0 W |
Description
Tower Light Series XVB, Voltage 240V AC, Tower Light Color Red, Diameter 70 mm, NEMA Rating 12, 4X, Lighting Technology LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards UL, CSA, IEC, Current Drawn 0.015A, Watts 7 W, For Use With Incandescent Bulb 7W Max 48/230V AC or LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN62)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Blue (10215839)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB2820ST)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- SCHNEIDER ELECTRIC Fixing Plate, Silver, 60mm D (XVUZ02Q)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- Schneider Electric Tower Lights