Shop All Tower Lights
Schneider Electric
Tower Light, Flashing, 24to48VDC, 70mm, Ylw
Mfr # XVBC4B8
Zoro # G1808195
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, IEC
- Voltage 48V AC/DC
- Diameter 70 mm
- Watts 7 W
- Housing Material ABS, Polycarbonate
Product Information
- Brand Schneider Electric
- MFR # XVBC4B8
- Zoro # G1808195
- UPC # 785901368427
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Details
Item | Tower Light Module Flashing |
Standards | UL, CSA, IEC |
Voltage | 48V AC/DC |
Watts | 7 W |
Housing Material | ABS, Polycarbonate |
NEMA Rating | 12, 4X |
Lighting Technology | LED |
Current Drawn | 0.040A |
For Use With | Incandescent Bulb 7 W Max 24V AC/24 to 48V DC or LED |
Color | Yellow |
Rating | NEMA 4X/12 |
Lamp Type | Incandescent |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Mounting | Screw Clamp |
Tower Light Series | XVB |
Lamp Watts | 7.0 W |
Description
Tower Light Series XVB, Voltage 48V AC/DC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating 12, 4X, Lighting Technology LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards UL, CSA, IEC, Current Drawn 0.040A, Watts 7 W, For Use With Incandescent Bulb 7 W Max 24V AC/24 to 48V DC or LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Assembly, Sport Carbon (10204786)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Gray/High-Visibility Lime (953XL)
- CALLOWAY MILLS Multicolor, 17 W x 29 L (104771729)
- FAME FABRICS Waist Apron, 3-Pocket Waist, F9RB, Pre-wash Denim (83475)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Blue, LED (XVUC46)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- Schneider Electric Safety Alarms and Warnings