Shop All Tower Lights
Schneider Electric
Tower Light, 60mm, Red, Support Tube Mount
Mfr # XVC6M15S
Zoro # G4594335
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 100 to 240V AC
- Diameter 60 mm
- Housing Material ABS or PBT + ABS
- Sound Modes Intermittent, Steady
Product Information
- Brand Schneider Electric
- MFR # XVC6M15S
- Zoro # G4594335
- UPC # 785901395539
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 23-5/8" |
Cord Length | 17 3/4 in |
Description
Tower Light Mounting Style Support Tube, Number of Lights 1, Tower Light Color Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 23 5/8 in, Voltage 100 to 240V AC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Pipliner Headgear Strap, 1CP (1CP)
- GLOWEAR BY ERGODYNE XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- SAFEWAZE Latitude HD 10' Dual Cable SRL: SW-9012 BWB, Rebar Hooks (SW8008-10-RBH-DL)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- Schneider Electric Safety Alarms and Warnings