Shop All Tower Lights
Schneider Electric
Tower Light, 60mm, 0.17A, Rd, Org, Gr, Bl, Clr
Mfr # XVC6B55S
Zoro # G2217792
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 24V AC/DC
- Diameter 60 mm
- Sound Modes Intermittent, Steady
- Housing Material Polybutelyne
Product Information
- Brand Schneider Electric
- MFR # XVC6B55S
- Zoro # G2217792
- UPC # 785901670872
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3-1/4" |
Cord Length | 1 3/4 ft |
Description
Tower Light Mounting Style Base, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 3 1/4 in, Voltage 24V AC/DC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 1 3/4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard, 1202 Diesel, Pk100, Material: Adhesive Backed Vinyl (DL193P100)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12040)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, P100, Magenta, 2 PK, NIOSH (7140)
- LABELMASTER Bulk Tank Marking, Diesel Fuel (PL-DS)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- Schneider Electric Safety Alarms and Warnings